Shop All Jobber Length Drill Bits
Cleveland
Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #57
Mfr # C15883
Zoro # G3063669
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15883
- Zoro # G3063669
- UPC # 697334158837
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #57 |
Shank Dia. | 1/32 in |
Overall Length | 1-3/4 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 3/8 in |
Bit Dia. | #57 |
Shank Size | 0.0430" |
Drilling Length | 1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-1/4 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0089 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF318)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122800)
- PERFORMANCE TOOL Wilmar PMM7134 5 Piece Ball Pein Hammer Set (PMM7134)
- SUNEX WRENCH 26MM V-GROOVE POLISHED COMBO (SU991926MA)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #41 (C15903)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #53 (C15888)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #49 (C15893)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #44 (C70177)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 7/64 (C03519)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 7/32 (C16961)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- Cleveland Drill Bits