Shop All Jobber Length Drill Bits
Cleveland
Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lgth Drill Cleveland 3780 Steam Oxide HSS-CO 8% Let-F
Mfr # C15958
Zoro # G3064028
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C15958
- Zoro # G3064028
- UPC # 697334159582
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 4-1/8 in |
Flute Length | 1-7/16 in |
Maximum Drilling Depth | 1 1/16 in |
Shank Size | 0.2570" |
Drilling Length | 1.438" |
Bit Dia. | F |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 2-11/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- HHIP 8 X 6 X 5 Open End Slotted Angle Plate (3402-0209)
- GREENLEE Shoe Unit Assy, Emt 3/4, 1 1818 (18830)
- STANLEY Tape Measure, 30ft. (STHT30830L)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #29 (C71129)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/4-E (C01532)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 9/64 (C03538)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 11/32 (C16573)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 5/16 (C01561)
- WESTWARD Aircraft Drill, 5/16x6 In, HSS, Blk Oxide (5TVJ6)
- Cleveland Jobber Length Drill Bits