Shop All Counterbores
Cleveland
Port Tool, 6.375" L, 0.750" dia., Bright
Mfr # C46448
Zoro # G4837189
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1 1/16 in
- Pilot Dia. 5/16"
- Overall Length 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46448
- Zoro # G4837189
- UPC # 697334464488
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1 1/16 in |
Pilot Dia. | 5/16" |
Overall Length | 6 3/8 in |
Shank Dia. | 5/16 in |
Shank Length | 4 5/8 in |
Size- Decimal | 1-1/16" (1.0625) |
Sizes Included | 1.0600" |
Body Dia. | 3/4 in |
For Pilot Dia. | 3/8 in to 1 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- OSG Thread Forming Tap, M2.5-0.45, Bottoming, Oxide, 0 Flutes (1410101001)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- HHIP 1/4 NPT Clear Filter/Regulator/Lubricator 3 Piece Unit (7600-1771)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- Cleveland Porting Tools & Counterbores