Shop All Counterbores
Cleveland
Port Tool, 6.375" L, 0.750" dia., Bright
Mfr # C46447
Zoro # G4797033
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1 in
- Pilot Dia. 5/16"
- Overall Length 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46447
- Zoro # G4797033
- UPC # 697334464471
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1 in |
Pilot Dia. | 5/16" |
Overall Length | 6 3/8 in |
Shank Dia. | 3/4 in |
Size- Decimal | 1" (1.0000) |
Shank Length | 4 5/8 in |
Sizes Included | 1.0000" |
Body Dia. | 3/4 in |
For Pilot Dia. | 3/8 in to 15/16 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- QUALTECH File, Series DIC, 10 Length, Bastard Cut Type, Triangular, American Pattern, Carbon Steel (DIC16147)
- HHIP 4 Piece Drift/Center Key Set Includes MT1 MT2 MT3 & MT4/5/6 (3900-0265)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020-TT)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46440)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- Cleveland Counterbores