Shop All Counterbores
Cleveland
Port Tool, 5.125" L, 0.500" dia., Bright
Mfr # C46434
Zoro # G4804261
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 19/32 in
- Pilot Dia. 3/16"
- Overall Length 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46434
- Zoro # G4804261
- UPC # 697334464341
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 19/32 in |
Pilot Dia. | 3/16" |
Overall Length | 5 1/8 in |
Shank Dia. | 1/2 in |
Size- Decimal | 19/32" (0.5938) |
Sizes Included | 0.5937" |
Shank Length | 3 7/8 in |
Body Dia. | 1/2 in |
For Pilot Dia. | 1/4 in to 17/32 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 15" L (4-110A)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 15/16" Standard Length, Chrome Socket (D016330)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082300)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- Cleveland Porting Tools & Counterbores