Shop All Counterbores
Cleveland
Port Tool, 4.313" L, 0.500" dia., Bright
Mfr # C46433
Zoro # G4857452
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 9/16 in
- Pilot Dia. 3/16"
- Overall Length 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46433
- Zoro # G4857452
- UPC # 697334464334
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 9/16 in |
Pilot Dia. | 3/16" |
Overall Length | 4 5/16 in |
Shank Dia. | 1/2 in |
Body Dia. | 1/2 in |
Size- Decimal | 9/16" (0.5625) |
Sizes Included | 0.5625" |
Shank Length | 3 1/16 in |
For Pilot Dia. | 1/4 in to 1/2 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5282A)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 0)
- IRWIN Socket Adapter, 3/8 In Sq To 1/4 In Sq (1877499)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Counterbore, 1.500" L, 0.125" dia., Bright (C46576)
- LINK #10 HSS Se .200 X .312 Drill .332 Cbore 5/16 Shank 1-1/2 Oal (50-L2-183)
- Cleveland Counterbores