Shop All Counterbores
Cleveland
Port Tool, 4.063" L, 0.375" dia., Bright
Mfr # C46428
Zoro # G4760828
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 13/32 in
- Pilot Dia. 5/32"
- Overall Length 4 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46428
- Zoro # G4760828
- UPC # 697334464280
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 13/32 in |
Pilot Dia. | 5/32" |
Overall Length | 4 1/16 in |
Shank Dia. | 3/8 in |
Sizes Included | 13/32" |
Body Dia. | 3/8 in |
Size- Decimal | 13/32" (0.4062) |
Shank Length | 3 1/16 in |
For Pilot Dia. | 3/16 in to 11/32 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID 36345 Exposed Ratchet Threader Set, 121 Capacity NPT (36345)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- DRILLCO 1/2, High Sp Fl 1/2" SH NITRO Construction Reamer (428N132)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2" x 2" (HML.2)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- Cleveland Counterbores