Shop All Counterbores
Cleveland
Port Tool, 3.813" L, 0.296" dia., Bright
Mfr # C46425
Zoro # G4868521
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 5/16 in
- Pilot Dia. 3/32"
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46425
- Zoro # G4868521
- UPC # 697334464259
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 5/16 in |
Pilot Dia. | 3/32" |
Overall Length | 3 13/16 in |
Shank Dia. | 19/64 in |
Size- Decimal | 5/16" (0.3125) |
Body Dia. | 19/64 in |
For Pilot Dia. | 1/8 in to 1/4 in |
Shank Length | 3 1/16 in |
Sizes Included | 0.3125" |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- POWERBUILT 8Pc 3/8" Drive Metric Hex Bit Sockets (642405)
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36)
- CLEVELAND Counterbore, 1.500" L, 0.125" dia., Bright (C46576)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- Cleveland Porting Tools & Counterbores