Shop All Counterbores
Cleveland
Port Tool, 3.813" L, 0.234" dia., Bright
Mfr # C46423
Zoro # G4780032
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1/4 in
- Pilot Dia. 3/32"
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46423
- Zoro # G4780032
- UPC # 697334464235
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/4 in |
Pilot Dia. | 3/32" |
Overall Length | 3 13/16 in |
Shank Dia. | 15/64 in |
For Pilot Dia. | 1/8 in to 3/16 in |
Sizes Included | 0.2500" |
Body Dia. | 15/64 in |
Size- Decimal | 1/4" (0.2500) |
Shank Length | 3 1/16 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m39x1.5 HSS Metric Hand Tap (DWTSMT39X1.5)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- PATRIOT 4-Slot Crimp Tool (814220)
- BON TOOL Bon 14-673 Landscape Rake, Pro 36", 72" Aluminum Handle (14-673)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- Cleveland Porting Tools & Counterbores