Shop All Counterbores
Cleveland
Port Tool, 3.000" L, 0.234" dia., Bright
Mfr # C46421
Zoro # G4778702
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 3/16 in
- Pilot Dia. 3/32"
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46421
- Zoro # G4778702
- UPC # 697334464211
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/16 in |
Pilot Dia. | 3/32" |
Overall Length | 3 in |
Shank Dia. | 15/64 in |
Sizes Included | 0.1875" |
Shank Length | 2 1/8 in |
Size- Decimal | 3/16" (0.1875) |
Body Dia. | 15/64 in |
For Pilot Dia. | 1/8 in to 3/16 in |
Description
Counterbore For Interchangeable Pilot, High Speed Steel, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tradesman Xc Vise 8In (1780XC)
- DRILL AMERICA #10 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD10L)
- HHIP W0803B Shim (2100-0803)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5/64 (C72005)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46894)
- SUPER TOOL Counterbore, 1-5/8" D, Carbide Tipped (56423)
- Cleveland Porting Tools & Counterbores