Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46910
Zoro # G4873543
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1 in
- Pilot Dia. 3/16"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46910
- Zoro # G4873543
- UPC # 697334469100
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1 in |
Pilot Dia. | 3/16" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Body Dia. | 1/4 in |
Size- Decimal | 1" (1.0000) |
Sizes Included | 1.0000" |
Shank Length | 7/8 in |
For Pilot Dia. | 3/8 in to 15/16 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 17195 (17195)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- BOSCH 4-1/2" 120V 8.5 Amp Angle Grinder (GWS9-45)
- BON TOOL Bon 83-247 High Hopper Gun Stand (83-247)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- Cleveland Counterbores