Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46908
Zoro # G4836148
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 15/16 in
- Pilot Dia. 3/16"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46908
- Zoro # G4836148
- UPC # 697334469087
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 15/16 in |
Pilot Dia. | 3/16" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Body Dia. | 1/4 in |
Shank Length | 7/8 in |
Sizes Included | 15/16" |
Size- Decimal | 15/16" (0.9375) |
For Pilot Dia. | 5/16 in to 7/8 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR1)
- KIPP Adjustable Handle, Size: 3 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.3083X60)
- HOUGEN 13/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12726)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- OTC Motorcycle Spring Hook (OTC4740)
- Cleveland Porting Tools & Counterbores