Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46906
Zoro # G4774983
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 7/8 in
- Pilot Dia. 3/16"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46906
- Zoro # G4774983
- UPC # 697334469063
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 7/8 in |
Pilot Dia. | 3/16" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Sizes Included | 0.8750" |
Body Dia. | 1/4 in |
For Pilot Dia. | 5/16 in to 13/16 in |
Size- Decimal | 7/8" (0.8750) |
Shank Length | 7/8 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- TUNGALOY Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (6864987)
- DISCO Blade Type Fuse Assrtmnt Adj Red Tray, (8657RCP)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.14 In, 1/4-20, 0.25 (GP4C---R-----21)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- Cleveland Counterbores