Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46904
Zoro # G4857470
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 13/16 in
- Pilot Dia. 3/16"
- Overall Length 2 13/16 in
Product Information
- Brand Cleveland
- MFR # C46904
- Zoro # G4857470
- UPC # 697334469049
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 13/16 in |
Pilot Dia. | 3/16" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Sizes Included | 0.8125" |
For Pilot Dia. | 5/16 in to 3/4 in |
Shank Length | 7/8 in |
Body Dia. | 1/4 in |
Size- Decimal | 13/16" (0.8125) |
Details
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 36" HARD CAP PRY BAR w/HANDLE -BULK (HPB20-28.B/MP HC)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- DRILL AMERICA 1-1/2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/2)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Counterbore, 2.000" L, 0.250" dia., Bright (C46645)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- Cleveland Porting Tools & Counterbores