Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46902
Zoro # G4832368
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 3/4 in
- Pilot Dia. 3/16
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46902
- Zoro # G4832368
- UPC # 697334469025
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/4 in |
Pilot Dia. | 3/16 |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Shank Length | 7/8 in |
Body Dia. | 1/4 in |
Size- Decimal | 3/4" (0.7500) |
Sizes Included | 0.8125" |
For Pilot Dia. | 5/16 in to 11/16 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AB08)
- HHIP 0.2mm X 0.002mm Metric Dial Test Indicator (4400-1014)
- HOUGEN-OGURA 3/8 in. X 19/32 in. Oblong Punch (76352)
- PROTO 3/8 in Drive Socket Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome (J52112S)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- DRILL AMERICA 15/32"x3/16" Pilots for Counterbore (DEWPIL15/32X3/16)
- Cleveland Counterbores