Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46900
Zoro # G4767277
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 11/16 in
- Pilot Dia. 3/16"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46900
- Zoro # G4767277
- UPC # 697334469001
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 11/16 in |
Pilot Dia. | 3/16" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Shank Length | 7/8 in |
For Pilot Dia. | 1/4 in to 5/8 in |
Size- Decimal | 11/16" (0.6875) |
Body Dia. | 1/4 in |
Sizes Included | 0.8125" |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER KONCEPT Safety Cutter, 5.75" Handle, Yellow, 10PK (KCJ-2Y)
- POWERBUILT 9Pc SAE Stubby & Extra Long Hex Ball End Hex Wrench Set (240099)
- PROTO SKT IMP 3/8DR 11/16 6PT DEEP (PO7722H)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46886)
- CLEVELAND Counterbore, 1.500" L, 0.125" dia., Bright (C46576)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- Cleveland Counterbores