Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46898
Zoro # G4821113
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 5/8 in
- Pilot Dia. 1/8"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46898
- Zoro # G4821113
- UPC # 697334468981
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 5/8 in |
Pilot Dia. | 1/8" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Size- Decimal | 5/8" (0.6250) |
Shank Length | 7/8 in |
Body Dia. | 1/4 in |
For Pilot Dia. | 1/4 in to 9/16 in |
Sizes Included | 0.8125" |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- AJAX TOOL WORKS PRY BAR 30" HEX HANDLE (AJA660)
- BON TOOL Bon 12-107 Threaded Handle, 1 3/4" Aluminum, 10 Foot (12-107)
- DEWALT SDS Max to SDS+ Adapter (DW5891)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46441)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- Cleveland Counterbores