Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46896
Zoro # G4837843
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 9/16 in
- Pilot Dia. 1/8"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46896
- Zoro # G4837843
- UPC # 697334468967
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 9/16 in |
Pilot Dia. | 1/8" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Size- Decimal | 9/16" (0.5625) |
Sizes Included | 0.8125" |
Body Dia. | 1/4 in |
Shank Length | 7/8 in |
For Pilot Dia. | 1/4 in to 1/2 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drill/Tap/Countersink Bit, 1/4-20x2-1/4 L (6EXL5)
- TOOLPRO Replacement Brake for Drywall Panel Lifts (TP88228)
- STEEL GRIP Steel Grip DR62511A Drill Bit Set 12 Piece (2420669)
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46547)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- SUPER TOOL Reduced Shank Counterbore, 11/16" D (52222)
- Cleveland Counterbores