Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46894
Zoro # G4777217
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1/2 in
- Pilot Dia. 1/8"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46894
- Zoro # G4777217
- UPC # 697334468943
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/2 in |
Pilot Dia. | 1/8" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
Shank Length | 7/8 in |
Sizes Included | 0.8125" |
Size- Decimal | 1/2" (0.5000) |
For Pilot Dia. | 1/4 in to 7/16 in |
Body Dia. | 1/4 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- M.A. FORD End Mill, 1/4" Dia, 1/2" Cut, Carbide (13825001)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- HOUGEN 7/8 in. X 1 in. RotaLoc Plus Annular Cutter (17828)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Counterbore, 3.000" L, 0.250" dia., Bright (C91697)
- CLEVELAND Port Tool, 5.375" L, 0.625" dia., Bright (C46440)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- Cleveland Counterbores