Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46893
Zoro # G4845668
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 15/32 in
- Pilot Dia. 1/8"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46893
- Zoro # G4845668
- UPC # 697334468936
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 15/32 in |
Pilot Dia. | 1/8" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
For Pilot Dia. | 1/4 in to 13/32 in |
Size- Decimal | 15/32" (0.4688) |
Sizes Included | 0.8125" |
Body Dia. | 1/4 in |
Shank Length | 7/8 in |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Torx? T-Shape Hex Key Set, 68688 (68688)
- E-Z LOK 10-24 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-2 (500-2)
- BOSCH Extension SDS Plus, 7 In (T3925SC)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47793CLB113430)
- CLEVELAND Counterbore, 7.000" L, 0.500" dia., Bright (C91715)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Counterbore, 6.500" L, 0.500" dia., Bright (C91714)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- SUPER TOOL Counterbore, 11/32" D, Carbide Tipped (5793438)
- Cleveland Porting Tools & Counterbores