Shop All Counterbores
Cleveland
Port Tool, 2.813" L, 0.250" dia., Bright
Mfr # C46891
Zoro # G4787647
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 13/32 in
- Pilot Dia. 1/8"
- Overall Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46891
- Zoro # G4787647
- UPC # 697334468912
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 13/32 in |
Pilot Dia. | 1/8" |
Overall Length | 2 13/16 in |
Shank Dia. | 1/4 in |
For Pilot Dia. | 3/16 in to 11/32 |
Size- Decimal | 13/32" (0.4062) |
Shank Length | 7/8 in |
Body Dia. | 1/4 in |
Sizes Included | 0.8125" |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- DRILL AMERICA m21x1.75 2"OD HSS Round Adjustable Die Special (DWTSMR2-21X1.75)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4-5PK)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4772A)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- SUPER TOOL Reduced Shank Counterbore, 11/16" D (52222)
- Cleveland Counterbores