Shop All Counterbores
Cleveland
Port Tool, 2.375" L, 0.250" dia., Bright
Mfr # C46890
Zoro # G4850629
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 3/8 in
- Pilot Dia. 3/32"
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46890
- Zoro # G4850629
- UPC # 697334468905
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/8 in |
Pilot Dia. | 3/32" |
Overall Length | 2 3/8 in |
Shank Dia. | 1/4 in |
For Pilot Dia. | 3/16 in to 5/16 in |
Body Dia. | 1/4 in |
Sizes Included | 0.8125" |
Shank Length | 7/8 in |
Size- Decimal | 3/8" (0.3750) |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (4LXX8)
- TEKTON 1/4 Inch Pin Punch (66057)
- DEWALT 9/64" Titanium Speed Tip Drill Bit (DW1309)
- STEELMAN 1" Drive Heavy Duty 200-1000 ft-lb Adjustable Torque Wrench (60294)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- CLEVELAND Counterbore, 1.500" L, 0.125" dia., Bright (C46576)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- Cleveland Counterbores