Shop All Counterbores
Cleveland
Port Tool, 2.375" L, 0.250" dia., Bright
Mfr # C46888
Zoro # G4798637
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 5/16 in
- Pilot Dia. 3/32"
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46888
- Zoro # G4798637
- UPC # 697334468882
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 5/16 in |
Pilot Dia. | 3/32" |
Overall Length | 2 3/8 in |
Shank Dia. | 1/4 in |
Sizes Included | 0.8125" |
Body Dia. | 1/4 in |
For Pilot Dia. | 1/8 in to 1/4 in |
Shank Length | 7/8 in |
Size- Decimal | 5/16" (0.3125) |
Description
Aircraft Length Counterbore with Interchangeable Pilot, High Speed Steel, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 8 pt Standard Depth, Black Oxide (J7214S)
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR (46A928)
- STARRETT Parallels (154A)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 7.250" L, 0.500" dia., Bright (C91723)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- Cleveland Counterbores