Shop All Pipe Taps
Cleveland
Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPTF
Mfr # C64110
Zoro # G2540857
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.7000" |
Overall Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/16" |
Tap Size | 3/8" |
Square Size | 0.5310 in |
75% Thread Drill Size | 0.5625 in |
Drill Bit Size | 9/16 in |
Thread Size | 3/8"-18 |
Shank Length | 1 1/2 in |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Deep Depth, Black Oxide (4LYR1)
- ULTRA-DEX USA Indexable Boring Bar, A16S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16S MCLNR4)
- KIPP Star Grip, DIN 6336 Similar, D=5/8-11, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A6)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" SAE Impact Shal (CMMT15852)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64100)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- Cleveland Taps