Shop All Pipe Taps
Cleveland
Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64040
Zoro # G2540680
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- List Number 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/16" |
Shank Dia. | Shank Dia.: 0.7000" |
Overall Length | 2-9/16" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 1/2 in |
Square Size | 0.5310 in |
Thread Size | 3/8"-18 |
75% Thread Drill Size | 0.5625 in |
Drill Bit Size | 9/16 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 30mm (80826)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV26)
- MAKITA Earth Auger Drill Bit Blade Set 8", E-07 (E-07680)
- DRILL AMERICA #5-40 13/16" OD HSS Round Adjustable Die (DWTH1316-540)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310800)
- Cleveland Pipe Taps