Shop All Pipe Taps
Cleveland
Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF
Mfr # C64112
Zoro # G2755477
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPTF
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Thread Length | 1-3/8" |
Overall Length | 3-1/4" |
Shank Dia. | Shank Dia.: 0.9063" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Drill Bit Size | 29/32 in, 57/64 in |
Tap Length Standard | USCTI Table 311 |
Thread Size | 3/4"-14 |
Square Size | 0.6790 in |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 0.9063 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPTF, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG (K12035)
- BON TOOL Bon 22-312 Screed, Mag 1 1/2" X 3 1/2", 12 Foot (22-312)
- WESTCOTT Rulers, 12" Twist-It Flexible Ruler (16292)
- OSG Thread Forming Tap, M4-0.70, Bottoming, TiCN, 0 Flutes (1410102608)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (C64060)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C56702)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- YAMAWA Set Of 5 Ht M10X1.25 10Mm (A-6148)
- Cleveland Taps