Shop All Pipe Taps
Cleveland
Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT
Mfr # C56706
Zoro # G2538328
original price:
$87.79
8% off
new price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | Shank Dia.: 0.9063" |
Overall Length | 3-1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
75% Thread Drill Size | 0.9063 in |
Drill Bit Size | 29/32 in, 57/64 in |
Shank Length | 1 7/8 in |
Thread Size | 3/4"-14 |
Square Size | 0.6790 in |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 16 Z, 15-75ft/lb (4410-01)
- GEARWRENCH 1/4" x 1-1/2" Slotted Dual Material Screwdriver (80012H)
- EMPIRE LEVEL 78" True Blue Magnetic Box Level (EM75.78)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 3/4"R 3/4"D (CF1710)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153TICN)
- Cleveland Pipe Taps