Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF
Mfr # C55682
Zoro # G2538501
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPTF
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Shank Dia. | Shank Dia.: 0.4375" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Tap Size | 1/8" |
Shank Length | 1 3/8 in |
Tap Length Standard | USCTI Table 311 |
Square Size | 0.3280 in |
Drill Bit Size | 21/64 in, Q |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, Metric, 9 pcs (19734)
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 3 3/8 in Long, 21/32 in Short, 10 PK (18206)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- DRILLCO 1/8-27, Pipe Taps (290A108)
- Cleveland Pipe Taps