Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64037
Zoro # G2755328
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | Shank Dia.: 0.3125" |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Tap Size | 1/8" |
Square Size | 0.2340 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 3/8 in |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
75% Thread Drill Size | Q |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-25 3/16" Spring Collet (3900-5213)
- KRAFT TOOL Elite Series Stainless S, 6"x4" 1/2"R (CFE165K)
- CRAWFORD Hook Rafter Super Bulk (SHR26-25)
- DRILL AMERICA 1-3/8"-8 HSS Plug Hand Tap (DWTST1-3/8-8P)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- NACHI Taper Pipe, 4 Flutes, NPS (84054)
- Cleveland Taps