Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C56702
Zoro # G2538109
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Overall Length | 2-1/8" |
Shank Dia. | Shank Dia.: 0.4375" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Tap Size | 1/8" |
Thread Size | 1/8"-27 |
Square Size | 0.3280 in |
75% Thread Drill Size | Q |
Shank Length | 1 3/8 in |
Drill Bit Size | 21/64 in, Q |
Tap Length Standard | USCTI Table 311 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6306)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX0045)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- QEP Mixing Paddle, 24 In L, 5-1/2 In Head, M14 (21661)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (C64058)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap Left Hand (DWT64013LH)
- Cleveland Pipe Taps