Shop All Pipe Taps
Cleveland
Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS
Mfr # C64116
Zoro # G2541067
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPS
- List Number 963
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | Shank Dia.: 0.4375" |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Tap Size | 1/8" |
75% Thread Drill Size | Q |
Shank Length | 1 3/8 in |
Thread Size | 1/8"-27 |
Tap Length Standard | USCTI Table 311 |
Square Size | 0.3280 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 30mm x 2.0, Metric Taper Tap (28E300BT)
- PROTO Ratcheting Wrench Set, Double Box End (J1180MA)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-5/16" UNIVERSAL IM (GP3042U)
- AMPG Granite Stand, 6X6X2, 3/8" Stem Mount (STA-662-SM)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- ZORO SELECT Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (15431)
- Cleveland Pipe Taps