Shop All Pipe Taps
Cleveland
Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64099
Zoro # G2540951
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1-1/16" |
Overall Length | 2-7/16" |
Shank Dia. | Shank Dia.: 0.5625" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Drill Bit Size | 27/64 in, 7/16 in |
Square Size | 0.4210 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 3/8 in |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 0.4375 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, Size 1/4 in., Bright (402-250090)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87891CLB103315)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 12 Piece (HO3948947)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (C64060)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (C64058)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPSF (C64131)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- Cleveland Taps