Shop All Pipe Taps
Cleveland
Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT
Mfr # C56703
Zoro # G2538179
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Standards USCTI Table 311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Overall Length | 2-7/16" |
Shank Dia. | Shank Dia.: 0.5625" |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Tap Length Standard | USCTI Table 311 |
Square Size | 0.4210 in |
75% Thread Drill Size | 0.4375 in |
Shank Length | 1 23/64 in |
Drill Bit Size | 27/64 in, 7/16 in |
Thread Size | 1/4"-18 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, High Speed Steel, TiN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 5-Pc Chisel Set (IR9500)
- POWERBUILT 8Pc SAE Zeon Hex Bit Socket Set (E-Comm) (240093)
- BOSCH Cordless Compact Router, 12V, Li-Ion (GKF12V-25N)
- AMPCO SAFETY TOOLS Cold Chisel, 9/16 In. x 12 In. (C-20)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- Cleveland Taps