Shop All Pipe Taps
Cleveland
Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64101
Zoro # G2755407
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Overall Length | 3-1/8" |
Thread Length | 1-3/8" |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.6875" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/2" |
Thread Size | 1/2"-14 |
Drill Bit Size | 11/16 in, 45/64 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 3/4 in |
75% Thread Drill Size | 0.7031 in |
Square Size | 0.5150 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5222N)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- URREA Tool Box, Steel, Red, 24 in W x 9-1/4 in D (5696)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C56702)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (11804)
- Cleveland Taps