Shop All Pipe Taps
Cleveland
Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT
Mfr # C64036
Zoro # G2540647
original price:
$26.89
8% off
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Thread Type NPT
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/16"-27 |
Shank Dia. | Shank Dia.: 0.3670" |
Overall Length | 2-1/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 11/16" |
Tap Size | 1/16" |
75% Thread Drill Size | C |
Thread Size | 1/16"-27 |
Drill Bit Size | A, C |
Square Size | 0.2340 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 1 27/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #49 (C15893)
- WESTWARD Square Hand File, 6 In, 43/44 TPI (12F797)
- STARRETT Pin Vise Set, 0-0.187 In, Nickel, 4 Pc (S162Z)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- Cleveland Pipe Taps