Shop All Pipe Taps
Cleveland
Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64044
Zoro # G2540881
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/4" |
Shank Dia. | Shank Dia.: 1.3125" |
Tap Dimension Type | Inch |
Overall Length | 4" |
Tap Size | 1/4" |
Square Size | 0.9840 in |
Shank Length | 2 1/4 in |
Tap Length Standard | USCTI Table 311 |
Drill Bit Size | 1 15/32 in, 1 31/64 in |
Thread Size | 1-1/4"-11 1/2 |
75% Thread Drill Size | 1.4844 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- DRILL AMERICA 3/4"-14 HSS Plug Hand Tap (DWTST3/4-14P)
- KYOCERA Turning Insert, Triangle, TPG 321 TN610 (TPG321TN610)
- WILTON Model SBV-100 4 Jaw Width 2-1/4 Opening 2 Throat Super-Junior Vise W/ Swivel Base (63248)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- Cleveland Pipe Taps