Shop All Pipe Taps
Cleveland
Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT
Mfr # C64045
Zoro # G2540708
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 7
- Tap Thread Type NPT
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/2"-11-1/2 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/4" |
Shank Dia. | Shank Dia.: 1.5000" |
Overall Length | 4-1/4" |
Tap Size | 1/2" |
Square Size | 1-1/8 in |
Shank Length | 2 1/2 in |
Thread Size | 1-1/2"-11 1/2 |
75% Thread Drill Size | 1.7188 in |
Tap Length Standard | USCTI Table 311 |
Drill Bit Size | 1 23/32 in, 1 45/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/2 In.-11 1/2, NPT, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.7188 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- CENTURY DRILL & TOOL Fractional Drill Guage, 1/16-1/2 in. (64120)
- WESTWARD 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (21WK95)
- OSG Spiral Point Tap, Plug 2 Flutes (2885501)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPT (C64098)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- CLEVELAND Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64044)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (C64058)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- Cleveland Taps