Shop All Pipe Taps
Cleveland
Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT
Mfr # C64103
Zoro # G3041427
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1"-11-1/2 |
Shank Dia. | Shank Dia.: 1.1250" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-3/4" |
Thread Length | 1-3/4" |
Tap Size | 1" |
Thread Size | 1"-11 1/2 |
75% Thread Drill Size | 1.1406 in |
Tap Length Standard | USCTI Table 311 |
Shank Length | 2 in |
Square Size | 0.8430 in |
Drill Bit Size | 1 1/8 in, 1 9/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1 In.-11 1/2, NPT, Overall Length 3 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.1406 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/4 In Socket Dp 1-1/4, W32340 (W32340)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- CLEVELAND Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (C64045)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C56705)
- CLEVELAND Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (C64041)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64039)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- Cleveland Taps