Shop All Tap Sets
Cleveland
M3.5X0.6 D4 3FL SET 1004TN SET TIN
Mfr # C84264
Zoro # G810037194
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Tap Thread Size M3.5x0.60
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 3
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M3.5x0.60 |
Thread Length | 7.87 mm |
Overall Length | 49.28 mm |
Shank Dia. | 3.58 mm |
Tap Length Standard | USCTI Table 302 |
Square Size | 4.76 x 2.79 mm |
75% Thread Drill Size | #32 |
Thread Sizes Included | M3.5-0.60 |
Dimensions Standard | Metric |
Description
Hand Tap Sets, Tap Thread Size M3.5-0.60, High Speed Steel, TiN, Thread Standard Metric, Thread Length 7.87 mm, Overall Length 49.28 mm, 75 Percent Thread Drill Size #32, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Half Round Bit, 3/8 (82-116)
- EPPINGER BMT65 Blanking Plug (7.079.478)
- KIPP Swivel Feet Style A, inch (K0395.1A5)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 1/4-E (C08187)
- CLEVELAND M10X1.5 D6 4FL SET 1004TN SET TIN (C84270)
- CLEVELAND 18PC HSS Plug Hand Tap And HSS Round Adjustable Die and Jobber Drill Set Cle-Line 7 Sizes M6 To M12 (C00451)
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- CLEVELAND 1/4-20 NC GH3 3FL SET 1004TN SET TIN (C84242)
- CLEVELAND 17PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 7 Sizes #4-40 To 1/4-20 UNC&UNF (C00517)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-16, 2B Limit (11659)
- Cleveland Taps