Shop All Tap Sets
Cleveland
M20X1.5 D6 4FL SET 1004 BRT
Mfr # C84219
Zoro # G510037159
product price: $249.99
/ea
Sold in multiples of 6 for $1,499.94
Free Shipping & Returns
$1,499.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20x1.50
- Tap Chamfer Bottoming, Plug, Taper
- Number of Flutes 4
- Tap Material High Speed Steel
- Tap Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | M20x1.50 |
Thread Length | 2.0000 in |
Overall Length | 113.51 mm |
Dimensions Standard | Metric |
Thread Sizes Included | M20-1.50 |
75% Thread Drill Size | 47/64 in |
Details
Item | Hand Tap Sets |
Tap Chamfer | Bottoming, Plug, Taper |
Number of Flutes | 4 |
Tap Material | High Speed Steel |
Tap Finish | Bright (Uncoated) |
Features | General Purpose, Neck Down Style |
Includes | Bottoming Chamfers, Plug, Taper |
List Number | 1004 |
Thread Direction | Right Hand |
Measurement System | Metric |
Thread Limit | D6 |
Thread Pitch | 1.50 mm |
Thread Standard | Metric |
Number Of Taps | 3 |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Class of Fit | 6H |
Description
Hand Tap Sets, Tap Thread Size M20-1.50, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 2.0000 in, Overall Length 113.51 mm, 75 Percent Thread Drill Size 47/64 in, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Products 276 8 oz. Ready To Use Sucker Punch Brush Top (175080)
- KRAFT TOOL Curved Round End Shotcrete Fres, 30" x 5 (CC915)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- MILWAUKEE TOOL 3/4 in. Diamond Ultra Wet Core Bit (48-17-5007)
- CLEVELAND 17PC HSS Plug Hand Tap And Carbon Round Adjustable Die Set Cle-Line 7 Sizes #4-40 To 1/4-20 UNC&UNF (C00517)
- CLEVELAND 45PC Plug Hand Tap and Two-Piece Die Set 5513 Cle-Line 20 Sizes 1/4-20 To 1-14 UNC, UNF and UNS (C00613)
- CLEVELAND 10-32 NF GH3 2FL SET 1004 BRT (C83993)
- CLEVELAND 25PC HSSPlugHandTap & CarbonRound Adj Die Set Cle-Line 11 Sizes 1/4-20 To 1/2-20, 1/8-27 UNC, UNF, NPT (C00528)
- CLEVELAND 10-24 NC GH3 3FL SET 1004 BRT (C83992)
- CLEVELAND 1/4-20 NC GH3 3FL SET 1004TN SET TIN (C84242)
- WIDIA Hand Tap Set, 10 PC, HSS, 1/4-20 to 1/2-20 (16401)
- Cleveland Taps