Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5
Mfr # C65901
Zoro # G4414234
original price:
$57.39
23% off
new price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 12.70 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65901
- Zoro # G4414234
- UPC # 697334659013
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M20x2.50 |
Overall Width | 1-1/2" |
Size | M20 |
Outside Dia. (In.) | 1.5 |
Overall Length | 38.10mm |
Outside Dia. | 38.10mm |
Thread Size | M20x2.5 |
Description
Round Threading Die, Round, Thread Size M20x2.5, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.70 mm, Thread Pitch 2.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Aviation Snip Left (710620-1001)
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- HHIP 9.0mm Rubber Flex Collet (3900-1785)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M10x1.5 (C65824)
- DRILL AMERICA 5/8"-11 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5811LH)
- Cleveland Dies