Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5
Mfr # C65896
Zoro # G4414225
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 12.70 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65896
- Zoro # G4414225
- UPC # 697334658962
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M18x2.50 |
Overall Width | 1-1/2" |
Size | M18 |
Outside Dia. (In.) | 1.5 |
Outside Dia. | 38.10mm |
Overall Length | 38.10mm |
Thread Size | M18x2.5 |
Description
Round Threading Die, Round, Thread Size M18x2.5, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.70 mm, Thread Pitch 2.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- WALTER Assembly Parts and Accessories FS1458 (FS1458)
- TEKTON Combination Wrench Set with Rack, 11-Piece (1/4-3/4 in.) (WCB91103)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5 (C65901)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-10UNC (C65250)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M7x1 (C65807)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- Cleveland Round Dies