Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2
Mfr # C65889
Zoro # G4420823
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 12.70 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C65889
- Zoro # G4420823
- UPC # 697334658894
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M16x2.00 |
Overall Width | 1-1/2" |
Size | M16 |
Outside Dia. (In.) | 1.5 |
Overall Length | 38.10mm |
Thread Size | M16x2 |
Outside Dia. | 38.10mm |
Description
Round Threading Die, Round, Thread Size M16x2, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.70 mm, Thread Pitch 2.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 20 in W x 10 in D x 5 in H, 8 Compartments (35XR73)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5 (C65901)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF (C65809)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 1-1/2 In Outside Diameter 3/8-18NPT (405277)
- Cleveland Round Dies