Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2
Mfr # C65880
Zoro # G4414216
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 12.70 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65880
- Zoro # G4414216
- UPC # 697334658801
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M14x2.00 |
Overall Width | 1-1/2" |
Size | M14 |
Outside Dia. (In.) | 1.5 |
Outside Dia. | 38.10mm |
Thread Size | M14x2 |
Overall Length | 38.10mm |
Description
Round Threading Die, Round, Thread Size M14x2, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.70 mm, Thread Pitch 2.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-100)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 1/2 in L (54TN18)
- IDEAL Replacement Blades (L-9225)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11/32 (44222)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5 (C65901)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-18UNC (C65844)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-16UNF (C65251)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 7/8-14UNF (402811)
- Cleveland Round Dies