Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M8x1.25
Mfr # C65813
Zoro # G4464214
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 9.52 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65813
- Zoro # G4464214
- UPC # 697334658139
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | M8x1.25 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | M8 |
Overall Length | 25.40mm |
Thread Size | M8x1.25 |
Outside Dia. | 25.40mm |
Description
Round Threading Die, Round, Thread Size M8x1.25, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9.52 mm, Thread Pitch 1.25mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fan (1616610085)
- WESTWARD 3/4 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (45J207)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier, Side Cutter Cushion Grip Handle (SN54N)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M12x1.75 (C65833)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M7x1 (C65807)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M6x1 (C65801)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M14x2 (C65880)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M10x1.5 (C65824)
- IRWIN D.1Hxcd12Mm-1.5 (9743)
- Cleveland Dies