Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-24UNF
Mfr # C65809
Zoro # G4413071
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65809
- Zoro # G4413071
- UPC # 697334658092
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | 5/16" |
Outside Dia. | 1 in |
Thread Size | 5/16"-24 |
Overall Length | 1 in |
Description
Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 3/8" QUICK CHANGE AD IM (GP1130QC)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522715)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- PROTO Full Polish Combination Wrench 1/2" - Spline (J1216SPL)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 7/16-20UNF (C65829)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #8-32UNC (C65789)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- HHIP 6-32 X 1" OD Adjustable Round Split Die (1016-1122)
- Cleveland Round Dies