Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC
Mfr # C65808
Zoro # G4420771
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65808
- Zoro # G4420771
- UPC # 697334658085
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 1" |
Size | 5/16" |
Outside Dia. (In.) | 1 |
Overall Length | 1 in |
Outside Dia. | 1 in |
Thread Size | 5/16"-18 |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- GREY PNEUMATIC 3/4 FLAT CHISEL 7" LONG (CH102)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail Cust (M10)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #8-32UNC (C65789)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC (C65816)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M25.4 Outer Diameter M12x1.75 (C65833)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 3/8-16UNC (C65855)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M4x0.7 (C65737)
- DRILL AMERICA 3/16"-24x1" OD HSS Round Adjustable Die Special (DWTSR1-31624)
- Cleveland Round Dies