Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 3/8-16UNC
Mfr # C65816
Zoro # G4413087
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65816
- Zoro # G4413087
- UPC # 697334658160
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Overall Width | 1" |
Size | 3/8" |
Outside Dia. (In.) | 1 |
Outside Dia. | 1 in |
Thread Size | 3/8"-16 |
Overall Length | 1 in |
Description
Round Threading Die, Round, Thread Size 3/8 In.-16, UNC, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5-1/4 In. 3/4 In. Drive 6-Point Bearing Locknut Socket (1939)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- METABO HPT ROOF NAILER COIL 1-3/4"" (NV45AB2M)
- EKLIND 81 Fold Up Hex Key Set (20811)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #8-32UNC (C65789)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 7/16-20UNF (C65829)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- Cleveland Round Dies