Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter #8-32UNC
Mfr # C65739
Zoro # G4412992
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65739
- Zoro # G4412992
- UPC # 697334657392
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | #8-32 |
Overall Width | 13/16" |
Outside Dia. (In.) | 13/16 |
Size | #8 |
Thread Size | #8-32 |
Outside Dia. | 13/16 in |
Overall Length | 13/16 in |
Description
Round Threading Die, Round, Thread Size #8-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Socket set 227 mm x 131 mm x 57 mm (81251019)
- KNIPEX Tweezers, Blunt, Straight, Serrated, 4-3/4 (92 64 43)
- I-TOOL I-Tool Irrigation Multi-Tool (46600)
- PROTO SKT 1/2DR 7/8 6PT (PO5428H)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M20x2.5 (C65901)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-16UNF (C65251)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M18x2.5 (C65896)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- IRWIN DIE STOCK 1"" CARD HANSON (12008)
- Cleveland Round Dies