Shop All Round Dies
Cleveland
HSS Round Adjustable DIe 0710 Cle-Line 13/16In Outer Diameter 1/4-28UNF
Mfr # C65761
Zoro # G4413026
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C65761
- Zoro # G4413026
- UPC # 697334657613
- Country of Origin United States
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Overall Width | 13/16" |
Size | 1/4" |
Outside Dia. (In.) | 13/16 |
Outside Dia. | 13/16 in |
Overall Length | 13/16 in |
Thread Size | 1/4"-28 |
Description
Round Threading Die, Round, Thread Size 1/4 In.-28, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Grit Jig Saw Blades Deliver Xtrm (DJT130RF)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-89031)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (DWA2SQ2IR)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1-1/2In Outer Diameter 3/4-16UNF (C65251)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 1/4-20UNC (C65804)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M38 Outer Diameter M16x2 (C65889)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M5x0.8 (C65747)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 1/2-13UNC (C65875)
- HOUGEN-OGURA 1/4 in. X 3/8 in. B Oblong Die, 5/64-1/4THK (76301)
- Cleveland Dies